Shop All Duplex Straight Blade Receptacles
Hubbell
Receptacle, 1/2 hp, 125V AC, NEMA 5-15R
Mfr # DR15STITR
Zoro # G010986339
product price: $9.15
/ea
Sold in multiples of 10 for $91.50
$91.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 3
- Grade General Use
- IP Rating IP20
- Standards CSA Certified 22.2 No 42 File 285, NEMA: WD-6, UL 498 File No E2186
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # DR15STITR
- Zoro # G010986339
- UPC # 783585728216
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Mount Hole Center-to-Center Height | 3.3 in |
Face Plate Height | 2.8 in |
Overall Depth | 1.4 in |
Face Plate Width | 1.6 in |
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 10 AWG |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Ivory, Housing Material Thermoplastic, Mount Type Surface, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Tamper Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Conduit Clamp, 316 SS, 1/2 In (S60500SC00)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 3A, 600V AC, Non-Indicating (KLDR003)
- RACO Reducing Bushing, 1-1/2" to 1-1/4"Conduit (1151)
- EATON Cutler-Hammer Emergency Stop Push Button, Red (10250T4B62-3X)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BK (HBL5362BK)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (HBL5362GYWR)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (HBL5362STW)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (BR20STWTR)
- HUBBELL USB Receptacles SNAP8300UACLA (SNAP8300UACLA)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (BR15I)
- EATON WIRING DEVICES Receptacle Dplx Wht 20A/125V (CR20W)
- Hubbell Duplex Straight Blade Receptacles