Shop All Duplex Straight Blade Receptacles
Hubbell
Receptacle, 1/2 hp, 125V AC, NEMA 5-15R
Mfr # DR15STI
Zoro # G110986307
Sold in multiples of 10 for $73.50
$73.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 3
- NEMA Receptacle Configuration 5-15R
- Voltage Rating 125V AC
- Connection Orientation Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # DR15STI
- Zoro # G110986307
- UPC # 783585728117
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Minimum Wire Size | 14 AWG |
Face Plate Height | 2.8 in |
Overall Depth | 1.4 in |
Mount Hole Center-to-Center Height | 3.3 in |
Maximum Wire Size | 10 AWG |
Face Plate Width | 1.6 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Ivory, Housing Material Thermoplastic, Mount Type Surface, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Tamper Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Displacement Connector, 22-16 AWG, PK30 (316-IR BAG)
- HUBBELL IEC Pin & Sleeve Plug, 30 A, 480V AC, IEC Grounding, 15 hp, 3 Poles, 3 Phase, 4 Wires, Red (HBL430P7W)
- OMRON Saftey Light Curtain (F3SG4RE0430P30)
- PANDUIT Ferrule, 14 AWG, PP, 5/8in., PK500 (FSD80-12-D)
- HUBBELL Receptacle, 1/2 hp, 125V AC, NEMA 5-15R (5262STR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (8300RED)
- HUBBELL Straight Blade Receptacle, Duplex, 5-20R, 20 A, 125V AC, 2 Poles, Screw Terminals, White (CR20WHI)
- HUBBELL 15A Duplex Receptacle 277VAC 7-15R BN (HBL5302)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (HBL8200)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (BR15WR)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Load Controlled, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Back and Side Wired, White (BR20C2WHI)
- Hubbell Duplex Straight Blade Receptacles