Shop All Duplex Straight Blade Receptacles
Hubbell
Receptacle, 1/2 hp, 125V AC, NEMA 5-15R
Mfr # DR15STBLTR
Zoro # G910986224
product price: $9.19
/ea
Sold in multiples of 10 for $91.90
$91.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 3
- Hub Type Feed Through
- Horsepower Rating 1/2 hp
- Resistance Properties Tamper Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # DR15STBLTR
- Zoro # G910986224
- UPC # 783585728179
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Minimum Wire Size | 14 AWG |
Mount Hole Center-to-Center Height | 3.3 in |
Overall Depth | 1.4 in |
Maximum Wire Size | 10 AWG |
Face Plate Height | 2.8 in |
Face Plate Width | 1.6 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Blue, Housing Material Thermoplastic, Mount Type Surface, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Tamper Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 32A, 3 Pole, 240/415/440V AC, B Curve (M9F21332)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS212SAPAM12)
- ERICSON Electrical Box, Outlet Box, 1 Gang, Thermoplastic Elastomer, Rectangular (6002)
- POLARIS Insulated Multitap Connector, 4.71 In. L (IPLD250-5B)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (BR20STBK)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (HBL5262I)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R YL (HBL53CM62)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R OR (IG20CR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (BR20WHIWRTR)
- HUBBELL 15A Duplex Receptacle 250VAC 6-15R BN (HBL5662)
- HUBBELL Receptacle, 1/2 hp, 125V AC, NEMA 5-15R (DR15STW)
- Hubbell Straight Blade Devices