Shop All Duplex Straight Blade Receptacles
Hubbell
Receptacle, 1/2 hp, 125V AC, NEMA 5-15R
Mfr # DR15ST
Zoro # G610986265
product price: $7.75
/ea
Sold in multiples of 10 for $77.50
$77.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 3
- Mount Hole Center-to-Center Height 3.3 in
- Current Rating 15 A
- Market Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # DR15ST
- Zoro # G610986265
- UPC # 783585728087
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Mount Hole Center-to-Center Height | 3.3 in |
Minimum Wire Size | 14 AWG |
Face Plate Width | 1.6 in |
Overall Depth | 1.4 in |
Face Plate Height | 2.8 in |
Maximum Wire Size | 10 AWG |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Brown, Housing Material Thermoplastic, Mount Type Surface, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Tamper Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Blk, Polyamide, PG11, .19-.39 (RD11AA-BK)
- EATON Cutler-Hammer Thermal Unit, 8.12 to 8.81A (FH38)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 100A, 480V (HBL4100P7W)
- BENTLEY HARRIS ConvoShield® Chrome Finish Aluminized Tubing - 1/4" Inside Diameter - 39" long (COSHLD025)
- HUBBELL USB Receptacle, White, 1 hp (USB20ACPDW)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (5362STGY)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (BR15BLK)
- HUBBELL 20A Duplex Din Rail Receptacle 125VAC 5-20R GY (DRUB20)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (BR20GRYTR)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R OR (IG5262)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (8300WTRA)
- Hubbell Straight Blade Devices