Shop All Duplex Straight Blade Receptacles
Hubbell
Receptacle, 1/2 hp, 125V AC, NEMA 5-15R
Mfr # BR15STTR
Zoro # G610986210
product price: $7.55
/ea
Sold in multiples of 10 for $75.50
$75.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 3
- Mount Hole Center-to-Center Height 3.3 in
- Includes Mounting Hardware
- Overall Depth 1.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # BR15STTR
- Zoro # G610986210
- UPC # 783585727783
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Mount Hole Center-to-Center Height | 3.3 in |
Overall Depth | 1.4 in |
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 14 AWG |
Face Plate Width | 1.6 in |
Face Plate Height | 2.8 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Brown, Housing Material Thermoplastic, Mount Type Surface, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Inverter Cable, 400 W Inverter (1YAY5)
- KABLE KONTROL Kable Kontrol High Temperature Split Nylon Wire Loom Tubing – 1/4” Diameter – 100' Feet Long – Black (NWL920)
- SPEEDAIRE Pressure Switch, For SpeedAire (D3005000119)
- BRIDGEPORT FITTINGS Split Bushing, Zinc, 4" Trade Size (SGBTL39040)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (IG5362I)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (5352ST)
- HUBBELL USB Receptacle, Brown, 1/2 hp (USB15ACPD)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (BR15ITR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R OR (IG5362)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (HBL5262WR)
- LEVITON 20 amps 125 V Duplex White Outlet 5-20R (0BR20-0WS)
- Hubbell Duplex Straight Blade Receptacles