Shop All Duplex Straight Blade Receptacles
Hubbell
Receptacle, 1/2 hp, 125V AC, NEMA 5-15R
Mfr # BR15STRTR
Zoro # G010986230
product price: $7.55
/ea
Sold in multiples of 10 for $75.50
$75.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 3
- Wire Connection Type Push In
- Voltage Rating 125V AC
- GFCI No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # BR15STRTR
- Zoro # G010986230
- UPC # 783585727844
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Face Plate Height | 2.8 in |
Maximum Wire Size | 10 AWG |
Overall Depth | 1.4 in |
Face Plate Width | 1.6 in |
Mount Hole Center-to-Center Height | 3.3 in |
Minimum Wire Size | 14 AWG |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Red, Housing Material Thermoplastic, Mount Type Surface, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Conduit Clip, Spring Steel, Flange Thickness: 5/16 in to 1/2 in (812M58)
- LUTRON Designer Wall Plates, Number of Gangs: 5 Thermoset, Gloss Finish, White (CW-5-WH)
- WIEGMANN Fiberglass Enclosure, 17.69 in H, 16 in W, 8.45 in D, NEAM 4X; 6P; 12, Screw On (HW-J181608SCWW)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 240V AC, 4 Pins, 1 Poles (9AS3A240)
- HUBBELL Wlplt Cvr Vrt/Hrz Blnk Gry 1G (5173-0)
- HUBBELL USB Receptacle, Gray, 1/2 hp (USB15ACPDGY)
- HUBBELL 20A Duplex Modular Receptacle 125VAC 5-20R Almond (SNAP5362LAA)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (HBL5362STW)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (HBL8300I)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (5362STI)
- LEGRAND Pass & Seymour MaxGrip M3 15 Amp 125-Volt NEMA 5-15P Straight Blade Plug, Gray (PS5965GRY)
- Hubbell Straight Blade Devices