Shop All Duplex Straight Blade Receptacles
Hubbell
Receptacle, 1/2 hp, 125V AC, NEMA 5-15R
Mfr # BR15STLA
Zoro # G110986383
product price: $5.25
/ea
Sold in multiples of 10 for $52.50
$52.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 3
- Face Plate Width 1.6 in
- IP Rating IP20
- Receptacle Type Duplex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # BR15STLA
- Zoro # G110986383
- UPC # 783585727721
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Face Plate Width | 1.6 in |
Minimum Wire Size | 14 AWG |
Mount Hole Center-to-Center Height | 3.3 in |
Maximum Wire Size | 10 AWG |
Face Plate Height | 2.8 in |
Overall Depth | 1.4 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Light Almond, Housing Material Thermoplastic, Mount Type Surface, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASI 2 Port, Multi Tap Connector 6 AWG- 250 MCM, 600 Volt, Black Insulation, Single Side Wire Entry (AICS250-2)
- GE Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles (CR306D102)
- 3M Scotchlok 22-18 AWG Vinyl Ring Terminal #6 Stud PK100 (MVU18-6R/SX)
- LEVITON Recept Dplx 15A Wht Bx10 (05320-WMP)
- HUBBELL USB Receptacles SNAP8300UACI (SNAP8300UACI)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (HBL5362)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (HBL8200W)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R Almond (IG20CRLA)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (HBL5262IWR)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (HBL8200SGA)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (BR20GRYWRTR)
- Hubbell Straight Blade Devices