Shop All Duplex Straight Blade Receptacles
Hubbell
Receptacle, 1/2 hp, 125V AC, NEMA 5-15R
Mfr # BR15STITR
Zoro # G610986203
Sold in multiples of 10 for $75.50
$75.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 3
- Includes Mounting Hardware
- Wiring Method Back
- Voltage Rating 125V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # BR15STITR
- Zoro # G610986203
- UPC # 783585727813
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Face Plate Height | 2.8 in |
Mount Hole Center-to-Center Height | 3.3 in |
Face Plate Width | 1.6 in |
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 10 AWG |
Overall Depth | 1.4 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Ivory, Housing Material Thermoplastic, Mount Type Surface, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 16-14 AWG Heat-Shrink Ring Terminal #10 Stud PK25 (4FRF4)
- SCHNEIDER ELECTRIC Manual Starter Busbar 600Vac 63Amp Iec (GV2G445)
- SCHNEIDER ELECTRIC Interface plug-in relay, 8 A, 2 CO, 24 V, 24V AC Coil Volts, 2 C/O (RSB2A080B7)
- CAMDEN Wave to Open Touchplate (CM-331/41N)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (HBL5362IWR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R OR (IG5362)
- HUBBELL Modular Receptacle, Duplex, 15A, 5-15R, 125V (SNAP8200RA)
- HUBBELL Extra Heavy Duty Hospital Grade SNAPConnect Receptacle (SNAP8300WLTR)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (5352ST)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (CR20GRY)
- LEVITON Receptacle (7380-B)
- Hubbell Straight Blade Devices