Shop All Duplex Straight Blade Receptacles
Hubbell
Receptacle, 1/2 hp, 125V AC, NEMA 5-15R
Mfr # 8200STTR
Zoro # G910986361
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 3
- Receptacle Type Duplex
- Includes Mounting Hardware Yes
- Voltage Rating 125V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # 8200STTR
- Zoro # G910986361
- UPC # 783585726786
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Minimum Wire Size | 14 AWG |
Face Plate Height | 2.8 in |
Mount Hole Center-to-Center Height | 3.3 in |
Overall Depth | 1.4 in |
Face Plate Width | 1.6 in |
Maximum Wire Size | 10 AWG |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Brown, Housing Material Thermoplastic, Mount Type Surface, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Raceway, Series 400, 5 ft., Ivory (400BAC)
- WHITE-RODGERS Contactor (124-910)
- SOUTHWIRE Red 12 Gauge Strand Wire Pigtail W/ Fork And Strip Terminal8 (PTST12RD)
- CARLON Conduit Clamp 3/4 Clamp 20Bag (E977EC20-UPC)
- HUBBELL 20A Duplex Decorator Receptacle 125VAC 5-20R BL (HBL5360SA)
- HUBBELL Extra Heavy Duty Hospital Grade SNAPConnect Receptacle (SNAP8300RLTR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (HBL8300HG)
- HUBBELL USB Receptacle, Gray, 1/2 hp (USB15ACPDGY)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (IG15CRI)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (BR20WR)
- LEVITON Rcpt Decor Tmpr 15A Ltal (T5325-00T)
- Hubbell Straight Blade Devices