Shop All Duplex Straight Blade Receptacles
Hubbell
Receptacle, 1/2 hp, 125V AC, NEMA 5-15R
Mfr # 8200STRTR
Zoro # G110986284
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 3
- Standards CSA Certified 22.2 No 42 File 285, Fed. Spec. W-C-596, NEMA: WD-6, UL 498 File No E2186
- Resistance Properties Tamper Resistant
- For Environment Dry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # 8200STRTR
- Zoro # G110986284
- UPC # 783585726847
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Overall Depth | 1.4 in |
Mount Hole Center-to-Center Height | 3.3 in |
Face Plate Width | 1.6 in |
Face Plate Height | 2.8 in |
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 14 AWG |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Red, Housing Material Thermoplastic, Mount Type Surface, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 7.4"L, Nylon, Black, PK1000 (PLT2S-M00)
- SCHNEIDER ELECTRIC Partition Plate, Screw Terminal (NSYTRAP22)
- MERSEN Fuse, RK5 Class, TR-RID Series, Time Delay, 80A, 250V AC, Indicating (TR80RID)
- SPARCO Tally Counters, w/ Finger Ring, 4 Figure, 10/BX, Silver 10PK (SPR24100BX)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (HBL5362STBK)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (HBL8200HI)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (HBL8300HI)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R Almond (IG5352LA)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (RR15W)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (HBL5362W)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R WH (BRYCRS20W)
- Hubbell Duplex Straight Blade Receptacles