Shop All Duplex Straight Blade Receptacles
Hubbell
Receptacle, 1/2 hp, 125V AC, NEMA 5-15R
Mfr # 8200STO
Zoro # G010986261
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 3
- Overall Depth 1.4 in
- Polarized Yes
- NEMA Enclosure Rating 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # 8200STO
- Zoro # G010986261
- UPC # 783585726731
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Overall Depth | 1.4 in |
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 10 AWG |
Face Plate Height | 2.8 in |
Face Plate Width | 1.6 in |
Mount Hole Center-to-Center Height | 3.3 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Orange, Housing Material Thermoplastic, Mount Type Surface, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Limit Switch, Plunger, SPDT, 5A @ 240V AC, Actuator Location: Top (D4C1601)
- RACO Emt Insulating Bushing, 3/4" (2173RAC)
- SIEMENS Surge Supressor, For 3RT2, S2 Contactors (3RT29361CC00)
- NVENT HOFFMAN Removable Hinge with Quick-Release Latch, Contoured, Type 12, 12.00x10 (A12104DL)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (5362STGY)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (HBL5262IWR)
- HUBBELL 15A Duplex Decorator Receptacle 125VAC 5-15R IV (DR15I)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (HBL8300STW)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (HBL8300SGGYA)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (BR15WR)
- HUBBELL 15A Duplex Receptacle 250VAC 6-15R IV (HBL5662I)
- Hubbell Straight Blade Devices