Shop All Duplex Straight Blade Receptacles
Hubbell
Receptacle, 1/2 hp, 125V AC, NEMA 5-15R
Mfr # 8200STLATR
Zoro # G010986360
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 3
- Minimum Operating Temperature -40 Degrees F
- Surge Protection No
- IP Rating IP20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # 8200STLATR
- Zoro # G010986360
- UPC # 783585726823
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Face Plate Height | 2.8 in |
Maximum Wire Size | 10 AWG |
Mount Hole Center-to-Center Height | 3.3 in |
Face Plate Width | 1.6 in |
Overall Depth | 1.4 in |
Minimum Wire Size | 14 AWG |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Light Almond, Housing Material Thermoplastic, Mount Type Surface, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Screw- or Hinge-Cover with Quick-Release Latch, Type 4X, 9.50x6.00x5.5 (A1066JFGQRPWR)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22mm, White (XB4BW31G5)
- ELECTRIDUCT 3:1 Dual Wall Adhesive Lined Heat Shrinkable Tubing Kit (HS3-KIT-DW-BK)
- SCHNEIDER ELECTRIC Time Delay Relay, 24 to 240V AC/DC, 6 Pins (RE22R1MKMR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (BR20WHIWRTR)
- HUBBELL Wlplt Cvr Vrt/Hrz Blnk Gry 1G (5173-0)
- HUBBELL 20A Duplex Modular Receptacle 125VAC 5-20R BN (SNAP5362A)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (HBL5252I)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (HBL5262BKWR)
- HUBBELL USB Receptacles SNAP8300UACW (SNAP8300UACW)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R BN (5362BN)
- Hubbell Straight Blade Devices