Shop All Duplex Straight Blade Receptacles
Hubbell
Receptacle, 1/2 hp, 125V AC, NEMA 5-15R
Mfr # 8200STI
Zoro # G110986222
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 3
- IP Rating IP20
- Maximum Operating Temperature 167 Degrees F
- Polarized Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # 8200STI
- Zoro # G110986222
- UPC # 783585726717
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 10 AWG |
Overall Depth | 1.4 in |
Face Plate Width | 1.6 in |
Mount Hole Center-to-Center Height | 3.3 in |
Face Plate Height | 2.8 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Ivory, Housing Material Thermoplastic, Mount Type Surface, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAMATEL IP65 DIN Rail Circuit Breaker Enclosure Module and Outdoor Use (3902-TTB)
- OMRON SNAP ACTION SWITCH, Hinge Roller, Lever, Short Actuator, SPDT, 15 A @ 250 V AC Contact Rating (Z-15GW22-B)
- 3M Barb Cable Tie CTSB18BK120-L, Blac, PK500 (CTSB18BK120-L)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Watertight Safety-Shroud® Flanged Inlet, 30A, 250V AC, 2 Pole, 3 Wire Grounding, NEMA L6-30P Valox® housing and flange (HBL2625SW)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (HBL5362WR)
- HUBBELL USB Receptacle, Gray, 1/2 hp (USB15ACPDGY)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BL (HBL8300BL)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (CR15BLKTR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R Almond (8300LATRA)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (HBL8300W)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R Almond (IG20CRLA)
- Hubbell Duplex Straight Blade Receptacles