Shop All Duplex Straight Blade Receptacles
Hubbell
Receptacle, 1/2 hp, 125V AC, NEMA 5-15R
Mfr # 8200STGNTR
Zoro # G910986309
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 3
- Face Plate Height 2.8 in
- AFCI No
- Wiring Method Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # 8200STGNTR
- Zoro # G910986309
- UPC # 783585726809
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Face Plate Height | 2.8 in |
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 10 AWG |
Face Plate Width | 1.6 in |
Overall Depth | 1.4 in |
Mount Hole Center-to-Center Height | 3.3 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Green, Housing Material Thermoplastic, Mount Type Surface, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Receptacle 30A 250V Blk (1234-BOX)
- CAROL Comm Cable, Shielded, Riser, 22/8, 500 Ft. (E2008S.18.10)
- RACO Set Screw Coupling, 2-1/2" L, Zinc (2625)
- ROMEX 14 AWG 2 Conductor Nonmetallic Building Cable 600V WT (28827455)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R GY (CR15GRY)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (HBL8300SGGYA)
- HUBBELL USB Receptacle, White, 1 hp (USB20ACPDW)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BK (HBL5362BK)
- HUBBELL USB Receptacle, Black, 1/2 hp (USB15CPDBK)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (HBL8300ILR)
- LEVITON Receptacle (8300-OIG)
- Hubbell Duplex Straight Blade Receptacles