Shop All Duplex Straight Blade Receptacles
Hubbell
Receptacle, 1/2 hp, 125V AC, NEMA 5-15R
Mfr # 8200ST
Zoro # G010986216
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 3
- Voltage Rating 125V AC
- Shrouded No
- Housing Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # 8200ST
- Zoro # G010986216
- UPC # 783585726687
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Face Plate Width | 1.6 in |
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 10 AWG |
Overall Depth | 1.4 in |
Mount Hole Center-to-Center Height | 3.3 in |
Face Plate Height | 2.8 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Brown, Housing Material Thermoplastic, Mount Type Surface, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 1 Pole, 120/240V AC (QO130CP)
- POWER FIRST 50 ft. 12/3 Lighted Extension Cord SJTOW (4GAC1)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14BUB32AA)
- TAYMAC 2-Duplex Maxi Wall Plates, Number of Gangs: 2 Metal, Smooth Finish, White (WRW-DD)
- HUBBELL USB Receptacles SNAP8300UACGY (SNAP8300UACGY)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (8300GYTRA)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (BR15)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (HBL8300SGGYA)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (HBL5362STW)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (BR15BLK)
- LEVITON Receptacle (8300-HR)
- Hubbell Duplex Straight Blade Receptacles