Shop All Duplex Straight Blade Receptacles
Hubbell
Receptacle, 1/2 hp, 125V AC, NEMA 5-15R
Mfr # 5262STR
Zoro # G110877179
product price: $6.35
/ea
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 3
- Face Plate Height 2.8 in
- Voltage Rating 125V AC
- Wiring Method Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # 5262STR
- Zoro # G110877179
- UPC # 783585727547
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Face Plate Height | 2.8 in |
Overall Depth | 1.4 in |
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 14 AWG |
Face Plate Width | 1.6 in |
Mount Hole Center-to-Center Height | 3.3 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Red, Housing Material Thermoplastic, Mount Type Surface, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON NEMA Fusible Str, Size 1,120V Coil, 3R Enc (ECN1812EJB-R63/C)
- HUBBELL CONTROL SOLUTIONS OMNI PIR/Ultrasonic Low Voltage Ceiling Sensor (OMNIDT2000)
- DWYER INSTRUMENTS Temperature Controller, Digital, SR (TSW-150)
- RCA RG6 50 ft. Coaxial Cable (Black) (VHB655R)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (HBL2162STW)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (HBL5252)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (BR15BLKTR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (HBL8300ILW)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (BR15TR)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (HBL8200ILW)
- EATON WIRING DEVICES Receptacle Wht 2Pole 20A/125V (TRBR20W-BXSP)
- Hubbell Duplex Straight Blade Receptacles