Shop All Duplex Straight Blade Receptacles
Hubbell
Receptacle, 1/2 hp, 125V AC, NEMA 5-15R
Mfr # 5262STITR
Zoro # G610877198
product price: $8.25
/ea
Sold in multiples of 2 for $16.50
$16.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 3
- Hub Type Feed Through
- Connection Orientation Straight
- Housing Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # 5262STITR
- Zoro # G610877198
- UPC # 783585727219
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Mount Hole Center-to-Center Height | 3.3 in |
Face Plate Width | 1.6 in |
Overall Depth | 1.4 in |
Face Plate Height | 2.8 in |
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 14 AWG |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Ivory, Housing Material Thermoplastic, Mount Type Surface, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 30 Spaces, 200A, 120/240V, Convertible Main Circuit Breaker, 3 Phase (QO330MQ200)
- 3M Shrink Tubing, 0.236in ID, Black, 4ft, PK12 (SFTW-203-1/4-48-BLACK)
- TELEMECANIQUE SENSORS Lqd 2-Lvl Swch, Hrzntl, 2-1/2" MNPT, SS (9038CG36N4)
- SQUARE D Control Transformer, 1000 VA, Not Rated, 115 °C (9070T1000D31)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (BR15I)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (IG20CRWHI)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (HBL5362WR)
- HUBBELL Straight Blade Receptacle, Duplex, 2-Pole 3-Wire, 20A 125V, 5-20R (CR20I)
- HUBBELL USB Receptacles SNAP8300UACR (SNAP8300UACR)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R GY (BR15GRYWRTR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (HBL8300ILI)
- Hubbell Duplex Straight Blade Receptacles