Shop All Duplex Straight Blade Receptacles
Hubbell
Receptacle, 1/2 hp, 125V AC, NEMA 5-15R
Mfr # 5262STI
Zoro # G610877211
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 3
- AFCI No
- Mount Hole Center-to-Center Height 3.3 in
- Horsepower Rating 1/2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # 5262STI
- Zoro # G610877211
- UPC # 783585727516
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Mount Hole Center-to-Center Height | 3.3 in |
Minimum Wire Size | 14 AWG |
Overall Depth | 1.4 in |
Face Plate Height | 2.8 in |
Face Plate Width | 1.6 in |
Maximum Wire Size | 10 AWG |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Ivory, Housing Material Thermoplastic, Mount Type Surface, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, NPN, NO (XS608B1NAL2)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB5AL4)
- VAST Spring Nut Top, 1/4"-20"X1/4"EG, PK25 (V225 1/4-25)
- SOUTHWIRE Electrical Box, Octagon Box, Octagon (24151-1/2-UPC)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (CR20)
- HUBBELL 20A Duplex MRI Receptacle 125VAC 5-20R RD (HBL8300RMRI)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (BR15ITR)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (BR15IWRTR)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (CR15BLK)
- HUBBELL USB Receptacle, White, 1/2 hp (USB8200CPDW)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Load Controlled, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Back and Side Wired, White (BR15C2WHI)
- Hubbell Duplex Straight Blade Receptacles