Shop All Duplex Straight Blade Receptacles
Hubbell
Receptacle, 1 hp, 125V AC, NEMA 5-20R
Mfr # HBL8300STGY
Zoro # G510986211
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 3
- Features Easy Access Split Circuit Tab, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Triple and Double Wipe Contacts
- Standards CSA Certified 22.2 No 42 File 285, Fed. Spec. W-C-596, NEMA: WD-6, UL 498 File No E2186
- Mount Hole Center-to-Center Height 3.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL8300STGY
- Zoro # G510986211
- UPC # 783585687391
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Mount Hole Center-to-Center Height | 3.3 in |
Face Plate Width | 1.6 in |
Face Plate Height | 2.8 in |
Minimum Wire Size | 14 AWG |
Overall Depth | 1.4 in |
Maximum Wire Size | 10 AWG |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Gray, Housing Material Thermoplastic, Mount Type Surface, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Chemical Resistant, Corrosion Resistant, Impact Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Circuit Breaker, THQL Series 20A, 1 Pole, 120/240V AC (THQL1120GFTP)
- DAYTON Circuit Breaker, NDB2-63 D20/3 Series 20A, 3 Pole, 480V AC, D Curve (5ZVG0)
- ELECTRIDUCT Neat Patch Cable Management Unit (NP1)
- DAYTON Counter, Mechanical, Mounting: Base (6X157)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (HBL8200I)
- HUBBELL USB Receptacles SNAP8300UACW (SNAP8300UACW)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (HBL2162STI)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (HBL5362GY)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (HBL5362W)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R GY (HBL8200ILGY)
- LEVITON Receptacle (8300-HI)
- Hubbell Straight Blade Devices