Shop All Duplex Straight Blade Receptacles
Hubbell
Receptacle, 1 hp, 125V AC, NEMA 5-20R
Mfr # HBL8300STGN
Zoro # G510986280
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 3
- Includes Mounting Hardware
- For Location Indoor
- Horsepower Rating 1 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL8300STGN
- Zoro # G510986280
- UPC # 783585687407
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 14 AWG |
Overall Depth | 1.4 in |
Face Plate Height | 2.8 in |
Face Plate Width | 1.6 in |
Mount Hole Center-to-Center Height | 3.3 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Green, Housing Material Thermoplastic, Mount Type Surface, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Chemical Resistant, Corrosion Resistant, Impact Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 12 AWG Gauge Solid THHN Wire, 50 ft Length, Black, 0.119" Diameter, 600 Volts, Building Wire (12SLDBLATHHN50)
- KABLE KONTROL EdgeCharge - Desk Power Outlets & USB Hub - 3 AC Power & 4 USB Charging Ports - 4.9 ft cord (KK-EC-BK)
- BLACK BOX Panel-Mount Modular Coupler, Rj-45, Blac (FMT1081)
- OMRON Fiber Optic Cabl, Through Beam, 6-9/16 ft. (E32-T14L)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (BR20WRTR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (BR20TR)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (HBL5262I)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (HBL8300HRED)
- HUBBELL 20A Duplex Modular Receptacle 125VAC 5-20R BN (SNAP5362A)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (BR15BLKWRTR)
- HUBBELL Receptacle, 1/2 hp, 125V AC, NEMA 5-15R (5262STGN)
- Hubbell Straight Blade Devices