Shop All Duplex Straight Blade Receptacles
Hubbell
Receptacle, 1 hp, 125V AC, NEMA 5-20R
Mfr # HBL8300ST
Zoro # G110986246
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 3
- Minimum Wire Size 14 AWG
- For Environment Dry
- Includes Mounting Hardware Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL8300ST
- Zoro # G110986246
- UPC # 783585687384
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 10 AWG |
Face Plate Height | 2.8 in |
Overall Depth | 1.4 in |
Mount Hole Center-to-Center Height | 3.3 in |
Face Plate Width | 1.6 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Brown, Housing Material Thermoplastic, Mount Type Surface, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Chemical Resistant, Corrosion Resistant, Impact Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Complete push button, Harmony XAP, Pushbutton XB2B, diameter Ø22 mm, 600 VAC, 10 A (XB2BN411)
- TRYSTAR Premium Welding Cable 1/0 Yellow 10 FT Black Male 2MPC / 300A Standard Electrode Holder (TSWC10YW10-BKM-EH3)
- MERSEN UL Class Fuse, gPV Class, HP10M Series, Fast-Acting, 20A, Not Rated, Non-Indicating (HP10M20)
- BRADY Sleeve, 1 3/4 in W, 15/64 in H, Die-cut (M6-125-175-342-WT)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (HBL5362STW)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (BR20GRYWRTR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (8300REDTRA)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R GY (BR15GRY)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R Almond (8300LATRA)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R GY (BR15GRYWR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (IG5352I)
- Hubbell Duplex Straight Blade Receptacles