Shop All Duplex Straight Blade Receptacles
Hubbell
Receptacle, 1 hp, 125V AC, NEMA 5-20R
Mfr # HBL5362STO
Zoro # G510986235
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 3
- UL 94 Flammability Rating V-2
- Standards CSA Certified 22.2 No 42 File 285, Fed. Spec. W-C-596, NEMA: WD-6, UL 498 File No E2186
- IP Rating IP20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBL5362STO
- Zoro # G510986235
- UPC # 783585687735
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Mount Hole Center-to-Center Height | 3.3 in |
Face Plate Height | 2.8 in |
Face Plate Width | 1.6 in |
Overall Depth | 1.4 in |
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 10 AWG |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Orange, Housing Material Thermoplastic, Mount Type Surface, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6A, Blue, 50 ft. (HC6AB50)
- EATON WIRING DEVICES Wall Plate 1Gng Dplx Recpt Wht (PJ8W)
- BURNDY Mechanical Conn, Lug, 500 kcmil to 4 AWG (KA34U)
- ZORO SELECT 30A Locking Connector 3P 4W 125/250VAC L14-30R BK/WT (71430NC)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (RR15)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (HBL5362IWR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (8300REDTRA)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (BR15BLK)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (CR20GRYTR)
- HUBBELL USB Receptacle, White, 1 hp (USB8300CPDW)
- LEVITON Tamper Resistant Duplex Recept 20A 125V (T5825-E)
- Hubbell Duplex Straight Blade Receptacles