Shop All Duplex Straight Blade Receptacles
Hubbell
Receptacle, 1 hp, 125V AC, NEMA 5-20R
Mfr # HBL5362STLA
Zoro # G910986194
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 3
- IP Rating IP20
- Resistance Properties Tamper Resistant
- Polarized Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL5362STLA
- Zoro # G910986194
- UPC # 783585687728
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Face Plate Width | 1.6 in |
Maximum Wire Size | 10 AWG |
Overall Depth | 1.4 in |
Minimum Wire Size | 14 AWG |
Mount Hole Center-to-Center Height | 3.3 in |
Face Plate Height | 2.8 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Light Almond, Housing Material Thermoplastic, Mount Type Surface, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Watertight Locking Connector 3P 3W 125/250VAC (HBL29W08)
- KILLARK Plug, Recessed, 1/2 In (PLUG1)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 208 V AC, 25 A, Reversing: No (LC1D25LE7)
- HUBBELL Angle Back Box, 100/125A, 1-1/2" Hub, 15 (BB100N)
- HUBBELL Extra Heavy Duty Hospital Grade SNAPConnect Receptacle (SNAP8200ILTR)
- HUBBELL USB Receptacle, Red, 1 hp (USB8300CPDR)
- HUBBELL USB Receptacle, Gray, 1/2 hp (USB15CPDGY)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (BR20IWRTR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (HBL8300SGA)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (HBL5262WR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BK (BR20BLKWRTR)
- Hubbell Straight Blade Devices