Shop All Duplex Straight Blade Receptacles
Hubbell
Receptacle, 1 hp, 125V AC, NEMA 5-20R
Mfr # HBL5362STITR
Zoro # G110986192
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 3
- Cover Type No Cover
- Minimum Wire Size 14 AWG
- Face Plate Width 1.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBL5362STITR
- Zoro # G110986192
- UPC # 783585687810
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Minimum Wire Size | 14 AWG |
Face Plate Width | 1.6 in |
Face Plate Height | 2.8 in |
Maximum Wire Size | 10 AWG |
Mount Hole Center-to-Center Height | 3.3 in |
Overall Depth | 1.4 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Ivory, Housing Material Thermoplastic, Mount Type Surface, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON SolStateRelay, In5-24VDC, Out24-240VAC (G3NA-210B-UTU DC5-24)
- HUBBELL Adapter Plate, Cast Aluminum, Metallic (HBL26402)
- PANDUIT Raceway, Series T45, PVC, Off White (T45BIW8)
- BLACKBURN Mechanical Conn, Lug, 1/0 to 14 AWG, 1 Cond (ADR11)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (CR15TR)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (HBL8200ILI)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (5352ST)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R Almond (IG20CRLA)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (RR15I)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (HBL8300STW)
- HUBBELL 20A Duplex Din Rail Receptacle 125VAC 5-20R GY (DRUB20)
- Hubbell Duplex Straight Blade Receptacles