Shop All Duplex Straight Blade Receptacles
Hubbell
Receptacle, 1 hp, 125V AC, NEMA 5-20R
Mfr # HBL5362STGN
Zoro # G610986197
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 3
- Wiring Method Back
- Polarized Yes
- Grounding Grounded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL5362STGN
- Zoro # G610986197
- UPC # 783585687704
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Mount Hole Center-to-Center Height | 3.3 in |
Face Plate Height | 2.8 in |
Maximum Wire Size | 10 AWG |
Overall Depth | 1.4 in |
Face Plate Width | 1.6 in |
Minimum Wire Size | 14 AWG |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Green, Housing Material Thermoplastic, Mount Type Surface, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAHD Power Conditioner, Panel Mount, 500VA (63231508)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 3 (EYS-8)
- INSULTAB Shrink Tubing, 0.375in ID, Black, 6in, PK5 (HS-714 3/8 Blk 6)
- TRUMETER Counter, 6 Digit, Panel Mount, 115VAC (P2-1006-115AC)
- HUBBELL USB Receptacle, White, 1 hp (USB8300CPDW)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (5362STI)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (HBL5352GY)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R OR (IG8300)
- HUBBELL Wlplt Cvr Vrt/Hrz Blnk Gry 1G (5173-0)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (HBL5262IWR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (HBL8300HW)
- Hubbell Duplex Straight Blade Receptacles