Shop All Duplex Straight Blade Receptacles
Hubbell
Receptacle, 1 hp, 125V AC, NEMA 5-20R
Mfr # HBL5362STBL
Zoro # G110986215
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 3
- NEMA Enclosure Rating 1
- Connection Orientation Straight
- Number of Outlets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL5362STBL
- Zoro # G110986215
- UPC # 783585687674
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 10 AWG |
Mount Hole Center-to-Center Height | 3.3 in |
Face Plate Width | 1.6 in |
Face Plate Height | 2.8 in |
Overall Depth | 1.4 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Blue, Housing Material Thermoplastic, Mount Type Surface, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 6 in W, 5.95 in D, NEAM 4X; 6P; 12, Hinged (HW-RHJ80606CHQRWW)
- WHEELOCK WBB-R-1-2T-1-2B Weather-Resistant Back Box - Red (WBB-R-1/2T-1/2B)
- TRIPP LITE Surge Suppressor, 6 Outlets, Metal Case, (DG115-SI)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 95-132VAC OUT: 24-28V/10ADC (85086)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (BR20IWR)
- HUBBELL USB Receptacle, White, 1/2 hp (USB8200CPDW)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R RD (HBL8200RED)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (HBL5362I)
- HUBBELL Modular Receptacle, Duplex, 15A, 5-15R, 125V (SNAP8200RA)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (CR15BLK)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (8300STTR)
- Hubbell Duplex Straight Blade Receptacles