Shop All Duplex Straight Blade Receptacles
Hubbell
Receptacle, 1 hp, 125V AC, NEMA 5-20R
Mfr # HBL2182STRTR
Zoro # G910986217
product price: $27.55
/ea
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 3
- Current Rating 20 A
- Maximum Wire Size 10 AWG
- For Location Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL2182STRTR
- Zoro # G910986217
- UPC # 783585726243
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Maximum Wire Size | 10 AWG |
Mount Hole Center-to-Center Height | 3.3 in |
Overall Depth | 1.4 in |
Face Plate Width | 1.6 in |
Face Plate Height | 2.8 in |
Minimum Wire Size | 14 AWG |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Red, Housing Material Thermoplastic, Mount Type Surface, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Tamper Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Proximity Sensor SMT-8M-A-PS-24V-E-0, 3-M12 (SMT-8M-A-PS-24V-E-0,3-M12)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, Alum, 1 (EYSEF100AL)
- HUBBELL Cap, Red, 300/400 Amp Male Single Pole (HBLMCAPR)
- NEX FLOW Panel Cooler or Cabinet Cooler (63140X)
- HUBBELL 20A Duplex Modular Receptacle 125VAC 5-20R BN (SNAP5362A)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (BR15WHIWRTR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (BR20IWR)
- HUBBELL USB Receptacles SNAP8300UACBK (SNAP8300UACBK)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (HBL8300HG)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (BR20WHITR)
- HUBBELL Modular Receptacle, Duplex, 15A, 5-15R, 125V (SNAP8200RA)
- Hubbell Duplex Straight Blade Receptacles