Shop All Duplex Straight Blade Receptacles
Hubbell
Receptacle, 1 hp, 125V AC, NEMA 5-20R
Mfr # HBL2182STR
Zoro # G010986308
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 3
- Mount Type Surface
- Wire Connection Type Push In
- Standards CSA Certified 22.2 No 42 File 285, Fed. Spec. W-C-596, NEMA: WD-6, UL 498 File No E2186
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL2182STR
- Zoro # G010986308
- UPC # 783585726144
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Face Plate Width | 1.6 in |
Overall Depth | 1.4 in |
Maximum Wire Size | 10 AWG |
Face Plate Height | 2.8 in |
Minimum Wire Size | 14 AWG |
Mount Hole Center-to-Center Height | 3.3 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Red, Housing Material Thermoplastic, Mount Type Surface, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Chemical Resistant, Corrosion Resistant, Impact Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Beam Clamp, Rod Sz 3/8 In, Ductile Iron (0500009063)
- ZORO SELECT Flat Indicator Light, Yellow, 24VDC (24M066)
- PANDUIT Duct Wire Retainer, Type G, 3" (WR3-C)
- SUPERIOR ELECTRIC 9 Feet 16 AWG SOOW 3 Wire 125 Volt NEMA 5-15P Electrical Cord (EC163V6)
- HUBBELL 20A Duplex Receptacle 250VAC 6-20R BN (HBL5462)
- HUBBELL 20A Duplex Decorator Receptacle 125VAC 5-20R IV (DR20I)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R GY (HBL5262GYWR)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (HBL8200HW)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (BR15WHIWR)
- HUBBELL USB Receptacle, Gray, 1/2 hp (USB8200ACPDGY)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Specification Grade Duplex Receptacles for Controlled Applicatoins (BR20C2I)
- Hubbell Duplex Straight Blade Receptacles