Shop All Duplex Straight Blade Receptacles
Hubbell
Receptacle, 1 hp, 125V AC, NEMA 5-20R
Mfr # HBL2182STGYTR
Zoro # G010986254
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 3
- Flange Type Non-Flanged
- For Location Indoor
- NEMA Receptacle Configuration 5-20R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBL2182STGYTR
- Zoro # G010986254
- UPC # 783585726199
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Face Plate Width | 1.6 in |
Face Plate Height | 2.8 in |
Maximum Wire Size | 10 AWG |
Overall Depth | 1.4 in |
Minimum Wire Size | 14 AWG |
Mount Hole Center-to-Center Height | 3.3 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Gray, Housing Material Thermoplastic, Mount Type Surface, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Tamper Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALOCK Pushbutton (6176)
- REMKE Cord Grip, Alum, 3" NPT, 2.437-2.625, Mesh (RSR-901-E)
- ELECTRIDUCT Heat Shrink Butt Connectors - Electriduct (HS-HP-BC-22-YL-100)
- BECK Dcm3 Interface Pcb Circuit Board (22-5014-59)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (8300GYTRA)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (HBL8300SGGYA)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (BR15WHI)
- HUBBELL 20A Duplex Decorator Receptacle 125VAC 5-20R IV (DR20I)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (CR20GRY)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (HBL8200)
- APC American Power Conversion-APC 500VA 230V USB/Serial UPS BK500EI (BK500EI)
- Hubbell Duplex Straight Blade Receptacles