Shop All Duplex Straight Blade Receptacles
Hubbell
Receptacle, 1 hp, 125V AC, NEMA 5-20R
Mfr # HBL2182STGNTR
Zoro # G010986209
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 3
- Horsepower Rating 1 hp
- Polarized Yes
- Mount Type Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBL2182STGNTR
- Zoro # G010986209
- UPC # 783585726205
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Face Plate Height | 2.8 in |
Mount Hole Center-to-Center Height | 3.3 in |
Overall Depth | 1.4 in |
Maximum Wire Size | 10 AWG |
Face Plate Width | 1.6 in |
Minimum Wire Size | 14 AWG |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Green, Housing Material Thermoplastic, Mount Type Surface, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Tamper Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON ELECTRICAL PLUGS CAT 6A UNIVERSAL TOOL-FREE PLUG (6APLG-S6A)
- KILLARK Conduit Outlet Body, Iron, 1-1/2 In. (LB57)
- HAMMOND 19-inch Rack Mount Outlet Strip, 15A, 8 Outlets, 6 ft cord, Black (1583H8A1BK)
- BURNDY Mechanical Conn, Lug, 1/0 to 14 AWG, 1 Cond (KA25U)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R GY (HBL5262GYWR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (BR20WHIWR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (IG20CRGRY)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (CR20GRYTR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (IG5362I)
- HUBBELL USB Receptacle, Black, 1 hp (USB8300ACPDBK)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (BR20STBK)
- Hubbell Duplex Straight Blade Receptacles