Shop All Duplex Straight Blade Receptacles
Hubbell
Receptacle, 1 hp, 125V AC, NEMA 5-20R
Mfr # HBL2182STGN
Zoro # G610986364
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 3
- UL 94 Flammability Rating V-2
- Current Rating 20 A
- Flange Type Non-Flanged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL2182STGN
- Zoro # G610986364
- UPC # 783585726106
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Face Plate Height | 2.8 in |
Face Plate Width | 1.6 in |
Overall Depth | 1.4 in |
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 14 AWG |
Mount Hole Center-to-Center Height | 3.3 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Green, Housing Material Thermoplastic, Mount Type Surface, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Chemical Resistant, Corrosion Resistant, Impact Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 25A, 3 Pole, 240/415/440V AC, D Curve (M9F23325)
- HONEYWELL THERMAL SOLUTIONS St7800A1062 90 Second Purge (ST7800A106)
- LITTELFUSE Pink Cartridge MCASE 30 Amp Single (MCAS030.XP)
- MACROMATIC Time Delay Rlay, 12 to 240VAC/DC, 15A, DPDT (TE-8812U)
- HUBBELL 20A Duplex Modular Receptacle 125VAC 5-20R IV (SNAP5362IA)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (CR20GRYTR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (HBL5362)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R RD (HBL8200SGRA)
- HUBBELL USB Receptacle, Ivory, 1/2 hp (USB15ACPDI)
- HUBBELL Snapconnect receptacle (SNAP8200UACR)
- LEVITON Receptacle (8300-HI)
- Hubbell Straight Blade Devices