Shop All Duplex Straight Blade Receptacles
Hubbell
Receptacle, 1 hp, 125V AC, NEMA 5-20R
Mfr # HBL2182STBLTR
Zoro # G910986255
product price: $27.55
/ea
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 3
- Minimum Operating Temperature -40 Degrees F
- Contact Material Copper Alloy
- Housing Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL2182STBLTR
- Zoro # G910986255
- UPC # 783585726175
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Maximum Wire Size | 10 AWG |
Face Plate Width | 1.6 in |
Face Plate Height | 2.8 in |
Overall Depth | 1.4 in |
Mount Hole Center-to-Center Height | 3.3 in |
Minimum Wire Size | 14 AWG |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Blue, Housing Material Thermoplastic, Mount Type Surface, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Tamper Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 12-10 AWG Nylon Fork Terminal #10 Stud PK50 (RC10-10F)
- PARTNERS BRAND Cable Ties, 50#, 16", Natural, 500/Case (CT1650)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Blue (SHC1033ZP)
- EATON Circuit Breaker, CH Series 20A, 1 Pole, 120/240V AC (CHF120)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (HBL5352I)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (CR15BLK)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (HBL8300HG)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (BR20STGN)
- HUBBELL 15A Duplex Decorator Receptacle 125VAC 5-15R BL (HBL5260SA)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (BR15TR)
- LEVITON Receptacle (8300-HLW)
- Hubbell Straight Blade Devices