Shop All Duplex Straight Blade Receptacles
Hubbell
Receptacle, 1 hp, 125V AC, NEMA 5-20R
Mfr # HBL2162STTR
Zoro # G610986241
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 3
- UL 94 Flammability Rating V-2
- Resistance Properties Tamper Resistant
- NEMA Receptacle Configuration 5-20R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBL2162STTR
- Zoro # G610986241
- UPC # 783585726588
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Overall Depth | 1.4 in |
Maximum Wire Size | 10 AWG |
Mount Hole Center-to-Center Height | 3.3 in |
Face Plate Height | 2.8 in |
Face Plate Width | 1.6 in |
Minimum Wire Size | 14 AWG |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Brown, Housing Material Thermoplastic, Mount Type Surface, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Tamper Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Inductive sensor XS1 M18-L48mm-brass (XS1N18PC410D)
- QUICKCABLE 12-10 AWG Non-Insulated Spade Terminal #8 Stud PK50 (166425-050)
- PANDUIT 12-10 AWG Nylon Ring Terminal #6 Stud PK50 (PN10-6R-L)
- GE Manual Motor Starting Switch (CR101JA1A)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (BR20ITR)
- HUBBELL Snapconnect receptacle (SNAP8200UACBK)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (BR15BLKTR)
- HUBBELL 20A Duplex Receptacle 250VAC 6-20R IV (HBL5462I)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (8300GYTRA)
- HUBBELL 20A Duplex Modular Receptacle 125VAC 5-20R WH (SNAP8300WA)
- LEVITON Recep Wiring Mod, 125Vac, 6In, Solid (MSTWL-WSD)
- Hubbell Straight Blade Devices