Shop All Duplex Straight Blade Receptacles
Hubbell
Receptacle, 1 hp, 125V AC, NEMA 5-20R
Mfr # HBL2162STITR
Zoro # G910986248
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 3
- Phase Single
- Maximum Wire Size 10 AWG
- UL 94 Flammability Rating V-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL2162STITR
- Zoro # G910986248
- UPC # 783585726618
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Maximum Wire Size | 10 AWG |
Face Plate Height | 2.8 in |
Mount Hole Center-to-Center Height | 3.3 in |
Face Plate Width | 1.6 in |
Overall Depth | 1.4 in |
Minimum Wire Size | 14 AWG |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Ivory, Housing Material Thermoplastic, Mount Type Surface, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Tamper Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE ELECTRONICS Adjust Delay Push Button (625RD EX DA)
- HAMMOND Aluminum Enclosure, 7.72 in D, NEMA 1; 4; 4X; 12; 13 (R100-324-035)
- BURNDY Two Hole Lug Compression Connector, 2 AWG (YA2C2N)
- BELL OUTDOOR Closure Plug, Weatherproof box/cover Accessory, Floor Box (5270-1)
- HUBBELL 15A Duplex Decorator Receptacle 125VAC 5-15R BL (HBL5260SA)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (BR20WHIWRTR)
- HUBBELL 15A Duplex Receptacle 250VAC 6-15R BN (HBL5662)
- HUBBELL USB Receptacles SNAP8300UACGY (SNAP8300UACGY)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (HBL5262I)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (BR20STW)
- LEVITON Receptacle (5015)
- Hubbell Duplex Straight Blade Receptacles