Shop All Duplex Straight Blade Receptacles
Hubbell
Receptacle, 1 hp, 125V AC, NEMA 5-20R
Mfr # HBL2162STGYTR
Zoro # G610986234
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 3
- Current Rating 20 A
- Number of Gangs 1
- Standards CSA Certified 22.2 No 42 File 285, Fed. Spec. W-C-596, NEMA: WD-6, UL 498 File No E2186
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL2162STGYTR
- Zoro # G610986234
- UPC # 783585726595
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Overall Depth | 1.4 in |
Face Plate Height | 2.8 in |
Face Plate Width | 1.6 in |
Mount Hole Center-to-Center Height | 3.3 in |
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 10 AWG |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Gray, Housing Material Thermoplastic, Mount Type Surface, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Tamper Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON Connector Nema L5-30, Perma-Tite Extreme (2610-CW6P)
- DAYTON Potentiometer, 30mm, Corr Res, 2 W, 5000Ohms (30G489)
- EATON BUSSMANN Automotive Fuse, FLM Series, 30A, 32V DC, Non-Indicating (FLM-30)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (9007C54D)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (HBL5252)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (BR15)
- HUBBELL 15A Duplex Decorator Receptacle 125VAC 5-15R WH (DR15WHITR)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (HBL8300STW)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R OR (IG5352)
- HUBBELL USB Receptacle, Black, 1 hp (USB8300ACPDBK)
- HUBBELL Snapconnect receptacle (SNAP8200UACR)
- Hubbell Duplex Straight Blade Receptacles