Shop All Duplex Straight Blade Receptacles
Hubbell
Receptacle, 1 hp, 125V AC, NEMA 5-20R
Mfr # HBL2162STGY
Zoro # G910986262
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 3
- Mount Type Surface
- Mount Hole Center-to-Center Height 3.3 in
- Standards CSA Certified 22.2 No 42 File 285, Fed. Spec. W-C-596, NEMA: WD-6, UL 498 File No E2186
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL2162STGY
- Zoro # G910986262
- UPC # 783585726496
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Mount Hole Center-to-Center Height | 3.3 in |
Overall Depth | 1.4 in |
Minimum Wire Size | 14 AWG |
Face Plate Width | 1.6 in |
Maximum Wire Size | 10 AWG |
Face Plate Height | 2.8 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Gray, Housing Material Thermoplastic, Mount Type Surface, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Tamper Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Push Button Operator, Green, Plastic Bezel (3SU1000-0AB40-0AA0)
- GARDNER BENDER Hex Head Twist-On Wire Cnnector, 22-8, PK6 (19-1H1)
- STEREN Cat6 Patch Cord Snagless UTP cULus Molde (308-903BL)
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: No (6EAU9)
- HUBBELL USB Receptacle, White, 1 hp (USB8300CPDW)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R RD (HBL5252R)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R GY (CR15GRY)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R OR (IG15CR)
- HUBBELL 15A Duplex Modular Receptacle 125VAC 5-15R IV (SNAP8200IA)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BK (BR20BLKWR)
- LEVITON OUTLET DPLEX WHT 15A 2P (05252-0WS)
- Hubbell Duplex Straight Blade Receptacles