Shop All Duplex Straight Blade Receptacles
Hubbell
Receptacle, 1 hp, 125V AC, NEMA 5-20R
Mfr # HBL2162STGN
Zoro # G910986231
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 3
- Housing Material Thermoplastic
- Connection Orientation Straight
- Grounding Grounded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL2162STGN
- Zoro # G910986231
- UPC # 783585726502
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Maximum Wire Size | 10 AWG |
Mount Hole Center-to-Center Height | 3.3 in |
Face Plate Width | 1.6 in |
Face Plate Height | 2.8 in |
Overall Depth | 1.4 in |
Minimum Wire Size | 14 AWG |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Green, Housing Material Thermoplastic, Mount Type Surface, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Tamper Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REIKU Tubing Protector, 0.360in, Black, Polyamide (PAPRB-70)
- HUBBELL 20A Flanged Twist-Lock Receptacle 4P 4W 120/208VAC (HBL2446)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 40 A (LC1D40AF7)
- ZENITH T-Coupler In-Line Cat5/6 White (PN6ECW)
- HUBBELL Snapconnect receptacle (SNAP8200UACBK)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (8300REDL)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (HBL2162STW)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (HBL5262I)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (BR20STWTR)
- HUBBELL HUBBELL HBL5262 DUPLEX 15A AMP 125V-AC RECEPTACLE (HBL5262)
- LEVITON 15A White Industrial Grade 5-15R Duplex Outlet (R72-05252-0WS)
- Hubbell Straight Blade Devices