Shop All Duplex Straight Blade Receptacles
Hubbell
Receptacle, 1 hp, 125V AC, NEMA 5-20R
Mfr # HBL2162STBKTR
Zoro # G910986200
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 3
- Wiring Method Back
- Shrouded No
- Resistance Properties Tamper Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL2162STBKTR
- Zoro # G910986200
- UPC # 783585726564
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Face Plate Width | 1.6 in |
Minimum Wire Size | 14 AWG |
Face Plate Height | 2.8 in |
Overall Depth | 1.4 in |
Mount Hole Center-to-Center Height | 3.3 in |
Maximum Wire Size | 10 AWG |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Black, Housing Material Thermoplastic, Mount Type Surface, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Tamper Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 2 in. x 100 ft Flexible Corrugated Black HDPE NON Split Tubing Wire Loom (BHDPENS200100)
- CAROL 10 AWG 6 Conductor Portable Cord 600V 50 ft. BK (09006)
- CCI Adapter Pwr W-Crd 20A Twst/Lck (090238802)
- OMRON Straight Actuating Key (44501-0750)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (BR20TR)
- HUBBELL Receptacle, 1/2 hp, 125V AC, NEMA 5-15R (5262STGN)
- HUBBELL USB Receptacles SNAP8300UACW (SNAP8300UACW)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (BR20WHIWR)
- HUBBELL 20A Duplex Modular Receptacle 125VAC 5-20R BN (SNAP5362A)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (HBL5362GYWR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (HBL5362IWR)
- Hubbell Duplex Straight Blade Receptacles