Shop All Duplex Straight Blade Receptacles
Hubbell
Receptacle, 1 hp, 125V AC, NEMA 5-20R
Mfr # DR20STOTR
Zoro # G110986338
product price: $9.45
/ea
Sold in multiples of 10 for $94.50
$94.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 3
- Current Rating 20 A
- Shrouded No
- For Environment Dry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # DR20STOTR
- Zoro # G110986338
- UPC # 783585728438
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Minimum Wire Size | 14 AWG |
Face Plate Height | 2.8 in |
Maximum Wire Size | 10 AWG |
Mount Hole Center-to-Center Height | 3.3 in |
Face Plate Width | 1.6 in |
Overall Depth | 1.4 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Orange, Housing Material Thermoplastic, Mount Type Surface, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Tamper Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ferrule, Copper, 0.47 in L, PK100 (797UX9)
- CALCONDUIT Nipple, 3/4 in. x 2-1/2 in., GRC (876620)
- CITEL Surge Protector, 130V, 2 (DS240S-130DC)
- MERSEN Handle, Black, 145mm, Ip65 Nema, 3r (HB145)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (BR20WHIWR)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (CR15BLK)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (BR20STWTR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (CR20)
- HUBBELL Snapconnect receptacle (SNAP8200UACW)
- HUBBELL 15A Duplex Modular Receptacle 125VAC 5-15R WH (SNAP5262WA)
- HUBBELL LIGHTING Ivory 20 Amp Rectavcle Gfi (GFRST20I)
- Hubbell Duplex Straight Blade Receptacles