Shop All Duplex Straight Blade Receptacles
Hubbell
Receptacle, 1 hp, 125V AC, NEMA 5-20R
Mfr # DR20STLATR
Zoro # G910986330
product price: $9.45
/ea
Sold in multiples of 10 for $94.50
$94.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 3
- Horsepower Rating 1 hp
- Receptacle Type Decorator Duplex
- NEMA Receptacle Configuration 5-20R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # DR20STLATR
- Zoro # G910986330
- UPC # 783585728421
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Maximum Wire Size | 10 AWG |
Face Plate Width | 1.6 in |
Minimum Wire Size | 14 AWG |
Face Plate Height | 2.8 in |
Mount Hole Center-to-Center Height | 3.3 in |
Overall Depth | 1.4 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Light Almond, Housing Material Thermoplastic, Mount Type Surface, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Tamper Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Conduit Handy Ell 3/4In. (2653)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 32V AC/DC Volt Rating, Wire Leads, Glass Fuse Fuse Type (BP/HMK-RP)
- PANDUIT Nylon Rivet, PK1000 (NR1-M)
- LEVITON Leviton 3808599 120 amp 600 watt Rotary Dimmer Knob White & Light Almond (3808599)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (BR20IWR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (IG20CRI)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (HBL5352)
- HUBBELL 15A Duplex Receptacle 277VAC 7-15R BN (HBL5302)
- HUBBELL USB Receptacle, Brown, 1/2 hp (USB15ACPD)
- HUBBELL Snapconnect receptacle (SNAP8200UACR)
- LEVITON GFCI OUTLET ST 15A IVY (GFTR1-0KI)
- Hubbell Straight Blade Devices