Shop All Duplex Straight Blade Receptacles
Hubbell
Receptacle, 1 hp, 125V AC, NEMA 5-20R
Mfr # DR20STLA
Zoro # G110986291
product price: $7.99
/ea
Sold in multiples of 10 for $79.90
$79.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 3
- Market Commercial
- Features Easy Access Split Circuit Tab, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Triple and Double Wipe Contacts
- NEMA Receptacle Configuration 5-20R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # DR20STLA
- Zoro # G110986291
- UPC # 783585728322
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Minimum Wire Size | 14 AWG |
Face Plate Height | 2.8 in |
Mount Hole Center-to-Center Height | 3.3 in |
Face Plate Width | 1.6 in |
Overall Depth | 1.4 in |
Maximum Wire Size | 10 AWG |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Light Almond, Housing Material Thermoplastic, Mount Type Surface, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Tamper Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001KR16H13)
- POWER FIRST 100 ft. 10/3 Lighted Extension Cord SJTOW (4GAA4)
- APPLETON ELECTRIC Conduit Body Cover, 1/2 in., GRJS Series (GRJSK-50)
- INSULTAB Shrink Tubing, 0.063in ID, Clear, 4ft, PK5 (HSK-600 1/16 Clr 48)
- HUBBELL USB Receptacles SNAP8300UACBK (SNAP8300UACBK)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R RD (HBL8200ILR)
- HUBBELL Receptacle, 1/2 hp, 125V AC, NEMA 5-15R (5252STW)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (HBL8300SGA)
- HUBBELL 20A Duplex Din Rail Receptacle 125VAC 5-20R GY (DRUB20)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (BR20STW)
- EATON WIRING DEVICES Recpt Duplex Std 3 Wire 15A Iv (C270V)
- Hubbell Straight Blade Devices