Shop All Duplex Straight Blade Receptacles
Hubbell
Receptacle, 1 hp, 125V AC, NEMA 5-20R
Mfr # DR20STI
Zoro # G910986316
product price: $8.95
/ea
Sold in multiples of 10 for $89.50
$89.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 3
- Phase Single
- Minimum Operating Temperature -40 Degrees F
- Features Easy Access Split Circuit Tab, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Triple and Double Wipe Contacts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # DR20STI
- Zoro # G910986316
- UPC # 783585728315
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Minimum Wire Size | 14 AWG |
Overall Depth | 1.4 in |
Mount Hole Center-to-Center Height | 3.3 in |
Maximum Wire Size | 10 AWG |
Face Plate Width | 1.6 in |
Face Plate Height | 2.8 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Ivory, Housing Material Thermoplastic, Mount Type Surface, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Tamper Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ferrule, Insul, 18 Awg, 12mmpin, Gry, PK500 (FSD76-12-D)
- SQUARE D Handle, 6 In (9422A1)
- POWER FIRST 10 ft. 16/3 Extension Cord SJTW (3EA97)
- DEWALT Portable Generator, 8,000 W Rated, 10,000 W Surge, 66.7 A/54.2 A/33.3 A/27.1 A A (PMC168000)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R RD (HBL8200SGRA)
- HUBBELL 20A Duplex Modular Receptacle 125VAC 5-20R Almond (SNAP5362LAA)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (BR15BLKTR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (CR20GRYTR)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (HBL5362STBK)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (HBL5252W)
- LEVITON Receptacle, Deco, 20A, 5-20R, 125V, White (16352-W)
- Hubbell Duplex Straight Blade Receptacles