Shop All Duplex Straight Blade Receptacles
Hubbell
Receptacle, 1 hp, 125V AC, NEMA 5-20R
Mfr # DR20STBLTR
Zoro # G610986302
product price: $9.45
/ea
Sold in multiples of 10 for $94.50
$94.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 3
- Resistance Properties Tamper Resistant
- IP Rating IP20
- Housing Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # DR20STBLTR
- Zoro # G610986302
- UPC # 783585728377
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Face Plate Width | 1.6 in |
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 14 AWG |
Mount Hole Center-to-Center Height | 3.3 in |
Overall Depth | 1.4 in |
Face Plate Height | 2.8 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Blue, Housing Material Thermoplastic, Mount Type Surface, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Tamper Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pendant Enclosure, 22mm, 2 Holes, IP65 (XACA02H7)
- CHAMPION POWER EQUIPMENT Generator Cover, Gray (C90015)
- AUVECO GM WIRE LOOM ROUTING CLIP 10MM I.D. 13MM O.D., PK/15, 15PK (20397)
- PANDUIT 14-10 AWG Vinyl Fork Terminal #8 Stud PK50 (PV10-8F-L)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (HBL8300H)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R Almond (IG5352LA)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (HBL5352GY)
- HUBBELL 15A Duplex Receptacle 277VAC 7-15R BN (HBL5302)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (HBL8300HRED)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (HBL8200I)
- HUBBELL 20A Duplex Modular Receptacle 125VAC 5-20R BN (SNAP5362A)
- Hubbell Duplex Straight Blade Receptacles