Shop All Duplex Straight Blade Receptacles
Hubbell
Receptacle, 1 hp, 125V AC, NEMA 5-20R
Mfr # BR20STTR
Zoro # G510105469
product price: $7.99
/ea
Sold in multiples of 10 for $79.90
$79.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Phase Single
- Includes Mounting Hardware
- IP Rating IP20
- Number of Gangs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # BR20STTR
- Zoro # G510105469
- UPC # 783585727981
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Mount Hole Center-to-Center Height | 3.3 in |
Face Plate Width | 1.6 in |
Face Plate Height | 2.8 in |
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 10 AWG |
Overall Depth | 1.4 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Brown, Housing Material Thermoplastic, Mount Type Surface, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 16-14 AWG Vinyl Ring Terminal 5/16" Stud PK100 (PV14-56R-C)
- SUPERIOR ELECTRIC Twist Lock Wall Mount Electrical Receptacle 3 Wire, 20 Amps, 125V, NEMA L5-20R (YGP018F)
- TRIPP LITE UPS System, Standby, Desk Top/Tower, 550VA (INTERNET550SER)
- SQUARE D Panelboard accessory, I-Line, assembly kit, solid neutral, 600A, 14 AWG to 750kcmil (HCW6SN)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (HBL8200W)
- HUBBELL USB Receptacle, White, 1 hp (USB8300CPDW)
- HUBBELL 20A Duplex Modular Receptacle 125VAC 5-20R RD (SNAP8300RA)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R Almond (8300LATRA)
- HUBBELL USB Receptacle, Black, 1/2 hp (USB15CPDBK)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (5362STGN)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (BR20TR)
- Hubbell Duplex Straight Blade Receptacles