Shop All Duplex Straight Blade Receptacles
Hubbell
Receptacle, 1 hp, 125V AC, NEMA 5-20R
Mfr # BR20STRTR
Zoro # G510105629
product price: $7.99
/ea
Sold in multiples of 10 for $79.90
$79.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Single
- Number of Wires 3
- Includes Mounting Hardware
- Number of Poles 2
- Number of Gangs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # BR20STRTR
- Zoro # G510105629
- UPC # 783585728049
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Face Plate Width | 1.6 in |
Minimum Wire Size | 14 AWG |
Face Plate Height | 2.8 in |
Mount Hole Center-to-Center Height | 3.3 in |
Overall Depth | 1.4 in |
Maximum Wire Size | 10 AWG |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Red, Housing Material Thermoplastic, Mount Type Surface, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, SMF Series, Time Delay, 5A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SMF5)
- OMRON Limit Switch, Plunger, Roller, SPDT, 5A @ 240V AC, Actuator Location: Top (D4C1633)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-16-U-5-8)
- FESTO Mounting Kit SMBR-8-10 (SMBR-8-10)
- HUBBELL 20A Duplex Receptacle 250VAC 6-20R IV (HBL8400I)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (CR20GRYTR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (HBL8300HRED)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (HBL5352W)
- HUBBELL HUBBELL HBL5262 DUPLEX 15A AMP 125V-AC RECEPTACLE (HBL5262)
- HUBBELL Snapconnect receptacle (SNAP8200UACBK)
- PASS & SEYMOUR 20A ALM HD Self GFCI (2097LACCD12)
- Hubbell Straight Blade Devices