Shop All Duplex Straight Blade Receptacles
Hubbell
Receptacle, 1 hp, 125V AC, NEMA 5-20R
Mfr # BR20STBL
Zoro # G110986260
product price: $5.35
/ea
Sold in multiples of 10 for $53.50
$53.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 3
- Housing Color Blue
- Connection Orientation Straight
- Hub Type Feed Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # BR20STBL
- Zoro # G110986260
- UPC # 783585727875
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Minimum Wire Size | 14 AWG |
Face Plate Height | 2.8 in |
Maximum Wire Size | 10 AWG |
Overall Depth | 1.4 in |
Mount Hole Center-to-Center Height | 3.3 in |
Face Plate Width | 1.6 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Blue, Housing Material Thermoplastic, Mount Type Surface, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 200' Length - Black (HS363-S200-BLACK)
- SCHNEIDER ELECTRIC Mounting Base Terminal and Contact Block (ZB4-BZ103)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 10' Long - Orange (HS367-S10-ORANGE)
- TRIPP LITE Network Cable Tester (N044-000-R)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (BR15WHITR)
- HUBBELL USB Receptacles SNAP8300UACGY (SNAP8300UACGY)
- HUBBELL 20A Duplex MRI Receptacle 125VAC 5-20R RD (HBL8300RMRI)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (BR20WR)
- HUBBELL USB Receptacle, White, 1/2 hp (USB8200CPDW)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (BR20IWRTR)
- LEVITON OUTLET DPLX 15 125V ALMD (05320-TCP)
- Hubbell Duplex Straight Blade Receptacles