Shop All Duplex Straight Blade Receptacles
Hubbell
Receptacle, 1 hp, 125V AC, NEMA 5-20R
Mfr # BR20STBKTR
Zoro # G510105476
product price: $7.99
/ea
Sold in multiples of 10 for $79.90
$79.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP20
- Number of Wires 3
- Number of Poles 2
- Phase Single
- Includes Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # BR20STBKTR
- Zoro # G510105476
- UPC # 783585727967
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 10 AWG |
Face Plate Height | 2.8 in |
Overall Depth | 1.4 in |
Face Plate Width | 1.6 in |
Mount Hole Center-to-Center Height | 3.3 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Black, Housing Material Thermoplastic, Mount Type Surface, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 17.50A, 600V AC, Non-Indicating (JTD17.5)
- QUICKCABLE Stater/Ground Lug, 4/0, 3/8", PK5 (6440-005F)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Steel (A10P10)
- WIEGMANN Carbon Steel Sloped Enclosure, 16 in H, 16 in W, 8 in D, NEMA 3R; 4; 12; 13, Hinged (N412161608CST)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (BR20WR)
- HUBBELL Receptacle, 1/2 hp, 125V AC, NEMA 5-15R (5262STWTR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R OR (IG5362)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (HBL5262IWR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (8300REDL)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (BR15WHITR)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R RD (HBL5262RWR)
- Hubbell Duplex Straight Blade Receptacles