Shop All Duplex Straight Blade Receptacles
Hubbell
Receptacle, 1 hp, 125V AC, NEMA 5-20R
Mfr # 8300STOTR
Zoro # G610986340
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 3
- Grade Hospital Grade
- IP Rating IP20
- Number of Outlets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # 8300STOTR
- Zoro # G610986340
- UPC # 783585727035
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 14 AWG |
Overall Depth | 1.4 in |
Face Plate Height | 2.8 in |
Mount Hole Center-to-Center Height | 3.3 in |
Face Plate Width | 1.6 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Orange, Housing Material Thermoplastic, Mount Type Surface, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON Female Disconnect, Blue, 16 to 14AWG, PK100 (14RBD-18377)
- WIEGMANN Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 1, Screw On (SC060604GNK)
- CHECKERS Cable Protector, 2 Channels, Black, 5 ft. L (RFD6-5)
- JOHNSON CONTROLS Current Sensing Relay, 0.50A, No Relay (CSDECM-C35200L0)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BK (CR20BLK)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (RR15W)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (HBL8300ILW)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (IG5362I)
- HUBBELL Snapconnect receptacle (SNAP8200UACBK)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (CR20GRY)
- MULBERRY Electrical receptacles WHITE CLOCK HANGER (40582)
- Hubbell Duplex Straight Blade Receptacles