Shop All Duplex Straight Blade Receptacles
Hubbell
Receptacle, 1 hp, 125V AC, NEMA 5-20R
Mfr # 8300STLATR
Zoro # G110986376
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 3
- Hub Type Feed Through
- Maximum Wire Size 10 AWG
- Shrouded No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # 8300STLATR
- Zoro # G110986376
- UPC # 783585727028
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Maximum Wire Size | 10 AWG |
Mount Hole Center-to-Center Height | 3.3 in |
Overall Depth | 1.4 in |
Minimum Wire Size | 14 AWG |
Face Plate Width | 1.6 in |
Face Plate Height | 2.8 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Light Almond, Housing Material Thermoplastic, Mount Type Surface, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Pilot Lit Wall Swtch, 1-Pole, 120/277V, Red (1201-PLR)
- SIEMENS Non-Illum Selector Swtch, 30mm, 2 Pos, Levr (52SA2AAB)
- LIND EQUIPMENT StaticSure Portable with Small Clamps (LE600-20CR-2SR)
- SCHNEIDER ELECTRIC Miniature IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: Yes (LC2K0901B7)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (CR20WHITR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (IG5352I)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (RR15W)
- HUBBELL HUBBELL HBL5262 DUPLEX 15A AMP 125V-AC RECEPTACLE (HBL5262)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (HBL5362W)
- HUBBELL 15A Duplex Receptacle 250VAC 6-15R IV (HBL5662I)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Load Controlled, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Back and Side Wired, Blue (BR20C2BL)
- Hubbell Straight Blade Devices