Shop All Duplex Straight Blade Receptacles
Hubbell
Receptacle, 1 hp, 125V AC, NEMA 5-20R
Mfr # 8300STGNTR
Zoro # G010986391
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 3
- Cover Type No Cover
- Wire Connection Type Push In
- NEMA Receptacle Configuration 5-20R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # 8300STGNTR
- Zoro # G010986391
- UPC # 783585727004
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Face Plate Width | 1.6 in |
Mount Hole Center-to-Center Height | 3.3 in |
Maximum Wire Size | 10 AWG |
Overall Depth | 1.4 in |
Face Plate Height | 2.8 in |
Minimum Wire Size | 14 AWG |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Green, Housing Material Thermoplastic, Mount Type Surface, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT (1EGB3)
- LEVITON Switch Combo 3Way La (05241-0TS)
- ABB Electrical Box, 18 cu in, Old Work Box, 1 Gang, Polycarbonate, Round (B618RR)
- ZORO SELECT Ferrule, Copper, 1.02 in L, PK100 (797UY9)
- HUBBELL USB Receptacle, Brown, 1/2 hp (USB15ACPD)
- HUBBELL 20A Duplex Modular Receptacle 125VAC 5-20R RD (SNAP8300RA)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (HBL5362W)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BK (BR20BLKWR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (HBL8300I)
- HUBBELL 20A Duplex Modular Receptacle 125VAC 5-20R Almond (SNAP5362LAA)
- EATON WIRING DEVICES 1877V-BOX Single Receptacle 125V - Ivory (4249983)
- Hubbell Duplex Straight Blade Receptacles